This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hand-operated shears, Model: 4BR/8

Article no.: 967920 4BR/8

Select article variation and quantity

Model Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Model 4BR/8
Cutting capacity sheet thickness up to 8 mm
Cutting capacity round steel bar ⌀ up to 20 mm
Cutting capacity square steel bar up to 18 mm
Upper blade length 186 mm
Lower blade length 175 mm
Weight 47 kg

Identification numbers & Classifications

Article number 967920 4BR/8
EAN / GTIN 2050000997143

Description

Version:

Sturdy shears body of quenched and tempered steel. Moving blade guides free of play (with low friction losses), blades of special tool steel, specially hardened and ground. Lever arm with counterweight spring for protection in the event of accidents, all pivot pins adjustable, all models with steplessly adjustable clamping arm.
With geared action. Cuts sheet metals, flat steel bar, round, and square steel bar. The sheet metal blades are also capable of notching or cutting angle section and T-section steel, at right angles or diagonally. Only 2 - 3 movements of the lever are necessary for this.

Colour:

Red-brown.

Note:

  • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
  • Please note: Indicated cutting performance is maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
  • Cutting performance specifications refer to materials of 450 N/mm2tensile strength.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart