This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of magnetic vice jaws Aluminium / fibre cover, smooth, Jaw width: 160mm

Article no.: 967735 160

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 160 mm
Type of fastening Permanent magnet
Type of clamping face smooth
Material Aluminium / fibre cover
Type of product Vice jaws

Identification numbers & Classifications

Article number 967735 160
EAN / GTIN 2050001002860
Manufacturer number 967735 160

Description

Version:

With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Of extruded aluminium, clamping faces with smooth fibre cover.

Suitable for:

All vice models.

Note:

New version with 50 % more gripping power.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart