Pair of magnetic vice jaws Aluminium, profiled, Jaw width: 150mm

Article no.: 967722 150
Set price 2 Piece (23.78 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
53 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Jaw width 150 mm
Type of clamping face profiled
Material Aluminium
Type of product Vice jaws

Identification numbers & Classifications

Article number 967722 150
EAN / GTIN 4045197974235
Manufacturer number 967722 150

Description

Version:

Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Clamping faces knurled.

Suitable for:

All vice models.

Note:

New version with 50% more gripping power.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart