Pair of magnetic vice jaws Aluminium, profiled 100 mm

Article no.: 967722 100
Set price 2 Piece (19.74 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
100 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Type of fastening Permanent magnet
Type of clamping face profiled
Material Aluminium
Type of product Vice jaws

Identification numbers & Classifications

Article number 967722 100
EAN / GTIN 4045197974150
Manufacturer number 967722 100

Description

Version:

Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
Clamping faces knurled.

Suitable for:

All vice models.

Note:

New version with 50% more gripping power.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart