Universal clamping device

Article no.: 967650
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Rotation range of ball joint 360 degrees
Pivoting range of ball joint 90 degrees
Mounting spigot external thread M18×1.5
Mounting spigot internal thread M10
Weight 0.9 kg
Type of product Clamping fixture

Identification numbers & Classifications

Article number 967650
EAN / GTIN 2050001741554
Manufacturer number ALUP

Description

Version:

Can be rotated or swivelled into the most favourable operating position by means of a ball joint. Steel mandrel with external thread M18×1.5 and internal thread M10 for mounting jigs and fixtures. The ball joint can be locked immediately into any position with the high speed clamping lever. With screw-on base for screwing on to the worktop. Light metal alloy, hammer finish enamelled.

Suitable for:

Technician’s vice No. 967590, 967600, 967610.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart