Swing away mounting and height adjuster with vice 140 mm

Article no.: 967565 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock

Select article variation and quantity

Vice jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment range 132 mm
    Height retracted 296 mm
    Weight 36 kg
    Type of product Height adjuster

    Identification numbers & Classifications

    Article number 967565 140
    EAN / GTIN 4045197806666
    Manufacturer number 967565 140

    Description

    Version:

    Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking device. Quicker clamping in any desired position by means of the safety clamping lever.
    Safety function: The vice can be swung down to the correct lower position only when the fixing pin is engaged in the notch on the lift tube.

    Advantage:

    • The vice, in conjunction with the height adjuster can be rotated through 360°, without the use of an additional swivel base.
    • The vice can be swung away under the bench to provide a clear working area.
    • Installation in a lockable cupboard with a door allows the swing away mounting and height adjuster to be stowed away and protected against theft (casing available on request).

    Application:

    For matching the height of the vice to the ergonomically ideal working height, to the nearest centimetre.

    Supplied with:

    Fasteners for attachment under the worktop.
    Vice No. 967100 size 140.

    Colour:

    Silver-grey

    Note:

    Not suitable for mounting in a cabinet.
    When swinging away, leave the jaws 50 mm open so that the vice when swung away is flush with the worktop.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart