Pair of spare jaws with screws for No. 967430 120 mm

Article no.: 967440 120
Set price 2 Piece (22.66 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 120 mm
    Height 20 mm
    Depth 10 mm
    Type of fastening drilling
    Spacing of attachment holes 80 mm
    Type of clamping face serrated
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 967440 120
    EAN / GTIN 4045197612977
    Manufacturer number 967440 120

    Description

    Version:

    Surface hardened, serrated.

    Suitable for:

    HOLEX bench vices No. 967430.

    Supplied with:

    Fastening screws.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart