Bench clamp separately, suitable for vice size: 125

Article no.: 967290 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

suitable for vice size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 18 mm - 75 mm
suitable for vice size 125
Type of product Bench clamp

Identification numbers & Classifications

Article number 967290 125
EAN / GTIN 4045197612885
Manufacturer number 967290 125

Description

Suitable for:

Vice No. 967260.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart