This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-purpose vice “Matador Multiplus”, Jaw width: 120mm

Article no.: 967240 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matador Multiplus
Jaw width 120 mm
Jaw capacity 150 mm
Clamping depth 80 mm
Depth 390 mm
Pipe jaws clamp pipes with outer ⌀ 1/8 – 4 inch
Opening direction opens to the front
Weight 20 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967240 120
Manufacturer number 35821

Description

Version:

Compact vice with bending and straightening jig.
  • Entirely of drop-forged steel - guaranteed unbreakable.
  • Slides forward on opening; with two-pitch trapezoidal thread.
  • Spindle protected from dirt.
  • Milled, surface-hardened jaws.
  • Hardened, adjustable guide.
  • Large hardened anvil area for shaping and upsetting work.

Application:

In addition to normal vice applications, steel pipes up to 3/4 inch and stainless steel pipes up to ⌀ 22 mm (with 1.5 mm wall thickness) can be bent. Straightening and bending of steel strip up to 5 mm thick with a force of up to 25 kN.

Supplied with:

Including 3 bending segments (15, 18 and 22 mm), straightening tool and 2 anchoring posts. Fasteners for attachment to the worktop.

Optional extras:

Additional jaw No. 967210; 967215; 967220; 967225.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart