This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-purpose vice “Matador Multiplus” 120 mm

Article no.: 967240 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Matador Multiplus
    Jaw width 120 mm
    Jaw capacity 150 mm
    Clamping depth 80 mm
    Depth 390 mm
    Pipe jaws clamp pipes with outer ⌀ 1/8 – 4 inch
    Opening direction opens to the front
    Weight 20 kg
    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 967240 120
    Manufacturer number 35821

    Description

    Version:

    Compact vice with bending and straightening jig.
    • Entirely of drop-forged steel - guaranteed unbreakable.
    • Slides forward on opening; with two-pitch trapezoidal thread.
    • Spindle protected from dirt.
    • Milled, surface-hardened jaws.
    • Hardened, adjustable guide.
    • Large hardened anvil area for shaping and upsetting work.

    Application:

    In addition to normal vice applications, steel pipes up to 3/4 inch and stainless steel pipes up to ⌀ 22 mm (with 1.5 mm wall thickness) can be bent. Straightening and bending of steel strip up to 5 mm thick with a force of up to 25 kN.

    Supplied with:

    Including 3 bending segments (15, 18 and 22 mm), straightening tool and 2 anchoring posts. Fasteners for attachment to the worktop.

    Optional extras:

    Additional jaw No. 967210; 967215; 967220; 967225.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart