This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“Matador” bench vice with swivel base 140 mm

Article no.: 967180 140

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matador Multiplus
Jaw width 140 mm
Jaw capacity 200 mm
Clamping depth 95 mm
Pipe jaws clamp pipes with outer ⌀ 1/8 – 5 inch
Opening direction opens to the front
Material Drop forged steel
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967180 140
Manufacturer number 10805 + 10215

Description

Version:

  • Entirely of drop-forged steel - guaranteed unbreakable.
  • Slides forward on opening; with two-pitch trapezoidal thread.
  • Spindle protected from dirt.
  • Milled, surface-hardened jaws.
  • Hardened, adjustable guide.
  • Measuring scale for quick pre-setting.
  • Large hardened anvil area for shaping and upsetting work.

With swivel base for 360° rotation can be locked in any position by the clamping mechanism.

Supplied with:

Fasteners for attachment to the worktop.

Optional extras:

Additional jaw No. 967210; 967215; 967220; 967225, from size 120 mm.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart