{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 150 mm | |
Height | 30 mm | |
Depth | 15 mm | |
Type of fastening | drilling | |
Spacing of attachment holes | 97.5 mm | |
Type of clamping face | serrated / ground, reversible | |
Type of product | Vice jaws |
Article number | 967080 150 | |
EAN / GTIN | 2050001741653 | |
Manufacturer number | 1111150 |