Pair of spare jaws smooth ground 100 mm

Article no.: 967045 100
Set price 2 Piece (36.93 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Product details

Technical Data

Jaw width 100 mm
Height 20 mm
Depth 12 mm
Type of fastening drilling
Spacing of attachment holes 67.5 mm
Type of clamping face ground
Type of product Vice jaws

Identification numbers & Classifications

Article number 967045 100
EAN / GTIN 4045197612458
Manufacturer number 967045 100

Description

Suitable for:

GARANT bench vices No. 967000; 967010; 967030.

Supplied with:

Mounting screws and centring bushes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart