This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Retrofit cross beam with nivello® Length 1200 mm 73 mm

Article no.: 966603 73

Select article variation and quantity

Cross-beam depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,200 mm
Cross-beam depth 73 mm
Application range Ladders
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 966603 73
Manufacturer number 30367

Description

Version:

We offer a retro-fit cross-beam for your existing Günzburger ladders and platforms so that the ladders satisfy the safety requirements. This does not include satisfying the new DIN EN 131-1 and 131-2.

Suitable for:

Ladders with Günzburger item No. 10018, 20212, 20214, 20308, 20310, 21214.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart