{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum vertical attachment height up to | 3.64 m | |
Number of steps | 12 | |
Type of step | Wide rung | |
wheeled | yes | |
Can be inserted | yes | |
Type of product | Shelf ladder |
Article number | 966290 12 | |
EAN / GTIN | 4003866410743 | |
Manufacturer number | 41074 |