Mechanic's creeper trolley, Type: 1

Article no.: 965670 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 130 mm
Length 1,198 mm
Width 450 mm
Seat height 420 mm
Seat width 300 mm
Seat depth 310 mm
Wheel ⌀ 63 mm
Safe working load 150 kg
Type of product mechanics seat

Identification numbers & Classifications

Article number 965670 1
EAN / GTIN 4000896148691
Manufacturer number 195-3

Description

Version:

Mobile trolley for comfortable working either lying or seated. Quick and uncomplicated changes between the functions sitting and lying.
Strong, sturdy tubular steel frame. 6 rolls with ⌀ 63 mm. Padded area for lying on, easy to clean. Height of the reclining area 130 mm. Load capacity up to 150 kg.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart