Standing stool, height adjustable, Gas pressure spring

Article no.: 965631
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Footprint width 650 mm
Footprint depth 450 mm
Seat width 320 mm
Seat depth 220 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 645 mm - 825 mm
Seat tilt adjustment yes
Material of seat surface PU foam
Material of base Steel
Colour of seat material black
Support frame version Base frame
Standard DIN 68877
Type of product Standing stool

Identification numbers & Classifications

Article number 965631
EAN / GTIN 2050000981364
Manufacturer number 36.40.01

Description

Version:

Tubular steel frame with anti-slip, oil-resistant glides. Seat height adjustable by locking lever. Seat of PU foam. Adjustable seat angle and pivotable to either side with automatic return adjustment.
Height adjustment of the seat by gas pressure safety spring.

Standard:

DIN 68877

Colour:

Black RAL 9005.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart