Pair of multi-function armrests height adjustable for Work-Tec Ergo, Type: 1

Article no.: 965290 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Armrest

Identification numbers & Classifications

Article number 965290 1
EAN / GTIN 4016849636313
Manufacturer number 9039

Description

Version:

For stress relief of the arms and upper body, the 4D armrests are adjustable in height (110 mm), width (50 mm) and depth (60 mm), and also adjustable in respect of the angle (45°).

Application:

Arm rests for Work-Tec Ergo No. 965250965282. Not ESD conductive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart