{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Version | with castors | |
Seat ⌀ | 350 mm | |
Height adjustment range | 470 mm - 630 mm | |
Colour of seat material | black | |
Type of product | Stool |
Article number |
965064 1
Copy |
|
EAN / GTIN |
4062406284633
Copy |
|
Manufacturer number |
965064 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |