{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Version | high seat height | |
Seat width | 470 mm | |
Seat depth | 450 mm | |
Backrest height | 600 mm | |
Type of height adjustment | Height adjustment lever | |
Height adjustment version | Gas pressure spring | |
Height adjustment range | 640 mm - 890 mm | |
Seat depth adjustment range | 40 mm | |
Backrest adjustment range | 60 mm | |
Safe working load | 120 kg | |
Material of seat surface | Synthetic leather | |
Material of base | Aluminium matt powder coated | |
Colour of seat material | black | |
Base version | Glides with footrest ring | |
Continuous contact backrest adjustment | yes | |
Synchro mechanism | yes | |
Lumbar support | yes | |
Support frame version | 5-point star base | |
Armrest pair can be adjusted | yes | |
Roller version | Load-responsive castor braking for hard floors. | |
Standard | DIN 68877 | |
Type of product | Swivel work chair |
Article number | 965036 | |
EAN / GTIN | 4045197772657 | |
Manufacturer number | 965036 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |