{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
Shock protection | Floor | |
Material characteristics | oil-resistant | |
Length | 102 cm | |
Width | 66 cm | |
Thickness | 22 mm | |
Material | Nitrile rubber | |
Colour | black / orange | |
with safety edges | 3-sided | |
plug-in | no | |
Weight | 13 kg/m2 | |
Type of product | Workplace mat |
Article number |
964620 66X102
Copy |
|
EAN / GTIN |
662641658141
Copy |
|
Manufacturer number |
549S2640OB
Copy |
|
Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |