Edge strip, black, Type: 1

Article no.: 964578 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing; Anti-slip; Insulation (temperature)
Shock protection Floor
Type 1
Length 91 cm
suitable for 91×91 cm mat
Colour black
Edge interlocks with fastening studs
Type of product Edge strip

Identification numbers & Classifications

Article number 964578 1
EAN / GTIN 662641742123
Manufacturer number 551M0003BL

Description

Version:

Edge strip 91 cm, for attachment to tiles.
Yellow or black colour.
Edge strip with edge interlocks.

Suitable for:

Workplace mats No. 964565, 964566 and 964567.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart