Lid with hinges for Eurobox NBC64

Article no.: 963384 NBC64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
331 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type NBC64
Width 600 mm
Depth 400 mm
Application range Euroboxes
Type of product Cover

Identification numbers & Classifications

Article number 963384 NBC64
EAN / GTIN 8055520664067
Manufacturer number NBC64-139901620118

Description

Version:

Lids are fitted with hinges. Holes in the lid and edge of the box (⌀ 3.5 mm) allow a security seal to be fitted.

Suitable for:

Euroboxes No. 963378963380.
Euro standard containers with base area 600x400 mm

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart