{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 58 mm | |
Width | 80 mm | |
Depth | 239 mm | |
Application range | Small parts holder | |
Type of product | Drawer |
Article number | 963259 250-1 | |
EAN / GTIN | 5733439107273 | |
Manufacturer number | 107273 |