Divider plates set, transparent, suitable for drawer type: 150-03/04

Article no.: 963252 150-03/04
Set price 16 Piece (0.86 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

suitable for drawer type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 57 mm
Width 135 mm
suitable for case / box / drawer type 150-03/04
Type of product Drawer divider

Identification numbers & Classifications

Article number 963252 150-03/04
EAN / GTIN 5733439102049
Manufacturer number 102049

Description

Suitable for:

Drawers No. 963253.
Drawer unit No. 963251 size 8, 16, and 40.

Supplied with:

Number of plates: 16 pcs.

Note:

Drawers in drawer unit No. 963251 size 40 can be fitted with dividers No. 963252 size 150-01, 150-02 and 150-03/04.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart