ESD self-locking castors (1 set = 5 pieces), Type: 1

Article no.: 963203 1
Set price 5 Piece (28.91 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pin ⌀ 11 mm
Type of product Roller

Identification numbers & Classifications

Article number 963203 1
EAN / GTIN 4016849494913
Manufacturer number 32379.0218.01

Description

Version:

Self-locking castors lock when the seat is occupied, but roll freely when it is unoccupied. Particularly suitable for high sitting-standing stools.
Soft ESD self-locking castors for hard floors.

Suitable for:

Star bases for No. 965300965427.
Star bases No. 972674, 972676.

Note:

The only type of rollers suitable for use on high chairs and stools are self-locking rollers.
Pin diameter = 11 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart