{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1 | |
Series | Easyfix | |
Height | 67 mm | |
Width | 29 mm | |
Depth | 11 mm | |
Type of product | Base plate |
Article number | 963138 1 | |
Manufacturer number | 963138 1 |