{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Easyfix | |
Mounting width | 27 mm | |
Number of mountings | 1 | |
for spanner size | 18 mm - 30 mm | |
Material of base plate | Plastic | |
Material of hook | Plastic | |
Type of base plate | double | |
Type of product | Spanner rack |
Article number | 963083 27 | |
Manufacturer number | 963083 27 |