This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Nut spinner set 12

Article no.: 962646 12

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 2/3
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 2/3
suitable for workstations and storage equipment Workbench
Width 321 mm
Depth 520 mm
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962646 12
Manufacturer number 962646 12

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Drawers of workbench range KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (drawer unit width 600 mm), and HOLEX usable drawer area 490×520 mm. The rigid foam inlays fill 1/3 (160×520×30 mm), 2/3 (321× 520×30 mm) of the usable drawer area.

Supplied with:

Rigid foam inlay, empty No. 962646 size 0: 1 pc.
GARANT nut spinner No. 622150 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13: 1 pc. each of:

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart