This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Combination spanner set 0

Article no.: 962635 0

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Workbench
Width 160 mm
Depth 520 mm
Number of tools 0
Version empty for tool sets
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962635 0
Manufacturer number 962635 0

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.
Rigid foam inlay without tools (empty).

Suitable for:

Drawers of the workbench range Kompakt, Kompakt-L, Kompakt-H, Kombi (600 mm unit series) and HOLEX drawers - usable area 490×520 mm. The rigid foam inlay fill 1/3 (160×520×30 mm), 2/3 (321×520×30 mm) or 3/3 (482×520×30 mm) of the usable area of the drawer.

Supplied with:

Rigid foam inlay empty No. 962635 size 0: 1 pc.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart