This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider set, Height 48 mm

Article no.: 961290

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Roller cabinet
Height 48 mm
suitable for drawers usable width 530 mm
suitable for drawers usable depth 390 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961290
EAN / GTIN 4037519008544
Manufacturer number AQ-5548-CH8000

Description

Suitable for:

Roller cabinet No. 916300, 916302, 916310, 916320 and mobile workbench No. 916330, 916331, 916332, 916333, 916338, 916340, 916442, 916452, 916480, 916485. Usable area of drawers 530×390 mm.

Supplied with:

4 UNI-boxes No. 960910 size 72×192;
6 UNI-boxes No. 960910 size 96×96;
2 UNI-boxes No. 960910 size 96×192;
2 UNI-boxes No. 960910 size 144×192;
1 Base plate No. 961140 size 384×528;
4 Adhesive pads

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart