This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Divider set

Article no.: 961270

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Height 48 mm
suitable for tool cabinet width in units 36 E
suitable for tool cabinet depth in units 26 E
suitable for drawers usable width 612 mm
suitable for drawers usable depth 445 mm
suitable for pull-out shelf usable width 595 mm
suitable for pull-out shelf usable depth 442 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961270
EAN / GTIN 4037519006489
Manufacturer number AQ-5536-CH8000

Description

Suitable for:

Drawers and pull-out shelves for modular cabinets size 750 (36×26 units), usable area of drawers 612×445 mm, usable area of pull-out shelves 595×442 mm.

Supplied with:

2 UNI-boxes No. 960910 size 96×96;
3 UNI-boxes No. 960910 size 96×144;
2 UNI-boxes No. 960910 size 96×192;
1 UNI-box No. 960910 size 96×240;
1 UNI-box No. 960910 size 144×144;
1 UNI-box No. 960910 size 144×192;
1 UNI-box No. 960910 size 240×336;
1 Base plate No. 961140 size 576×432;
4 Adhesive pads

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart