VARIO-BOX end piece, 2 troughs

Article no.: 961000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
325 pieces in stock

Product details

Technical Data

Height 24 mm
Width 96 mm
Depth 96 mm
Trough usable width 40 mm
Total number of troughs 2
Material ABS plastic
Colour black
End piece for individual length adjustment yes
stackable yes
Fixing on the dotted mat yes
Type of product Drawer trough

Identification numbers & Classifications

Article number 961000
EAN / GTIN 4037519001118
Manufacturer number AQ-1117-CH8000

Description

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart