Slotted divider for drawer depth 120 mm

Article no.: 960802 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
  • suitable for workstations and storage equipment: Storage shelf cabinet

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Height 95 mm
Length 617 mm
Divider unit 1 unit = 17 mm
suitable for drawer front height 120 mm
suitable for drawers depth 620 mm
suitable for drawer depth in units 36E
suitable dividers 960560
Material Sheet metal
Fixing to the floor of the drawer No, fixing by plugging into all-round slots
Type of product Slotted divider

Identification numbers & Classifications

Article number 960802 120
EAN / GTIN 4045197482044
Manufacturer number 960802 120

Description

Version:

Lateral slots at intervals of 17:17 mm allow slotted dividers and plain dividers to be fitted.

Suitable for:

Drawers No. 957500, 957505, 957510, 957515.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart