{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Storage shelf cabinet | |
Height | 279 mm | |
Length | 442 mm | |
Divider unit | 1 unit = 17 mm | |
suitable for drawer front height | 300 mm | |
suitable for drawers depth | 445 mm | |
suitable for drawer depth in units | 26E | |
suitable dividers | 960600 | |
Material | Sheet metal | |
Fixing to the floor of the drawer | No, fixing by plugging into all-round slots | |
Type of product | Slotted divider |
Article number |
960800 300
Copy |
|
EAN / GTIN |
4045197334374
Copy |
|
Manufacturer number |
960800 300
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |