{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 27 mm | |
Length | 610 mm | |
Mounting per set | 30 | |
suitable for drawer front height | 50 and more mm | |
Material | Sheet aluminium | |
Set contents | 2 | |
Type of product | Spanner rack |
Article number | 960690 30 | |
EAN / GTIN | 4045197334282 | |
Manufacturer number | 960690 30 |