{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width×depth in units | 78×36 units | |
Container height | 46 mm | |
Divider unit | 1 unit = 17 mm | |
Total number of containers | 49 | |
suitable from drawer front height | 75 mm | |
suitable for drawer width in units | 78×36 units | |
suitable for drawer depth in units | 36 units | |
suitable for drawers usable width | 1,326 mm | |
suitable for drawers usable depth | 612 mm | |
Material | Polystyrene | |
Type of product | Small parts storage bins |
Article number | 960446 B46/1-3 | |
EAN / GTIN | 4045197708847 | |
Manufacturer number | 960446 B46/1-3 |