Set of dividers for a complete cabinet, 36×36 U, Size suitable for cabinet No. 943201 / 943206: 900/7B

Article no.: 960370 900/7B
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Size suitable for cabinet No. 943201 / 943206 Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Drawer usable width × usable depth in G 36×36 U
Divider unit 1 unit = 17 mm
suitable for drawer width in units 36 E
suitable for drawer depth in units 36 E
suitable for drawers usable width 612 mm
suitable for drawers usable depth 612 mm
Suitable for cabinet No. 943201; No. 943206 900/7B
Type of product Drawer division

Identification numbers & Classifications

Article number 960370 900/7B
EAN / GTIN 4045197658487
Manufacturer number 960370 900/7B

Description

Application:

For fitting out a complete tool cabinet No. 943201 or 943206.

Content:

Fittings per drawer.

Content:

Trough set (for drawer height): size 4+3+2 (50 mm) No. 960250
Set of small parts bins (for drawer height): Size 1-3/44 (75 mm) No. 960260
Set of slotted / plain dividers (for drawer height): Size 5+22 (75 mm); size 4+18 (125 mm); size 4+18 (150 mm); size 3+14 (175 mm); size 2+4 (250 mm) No. 960310 - 960350

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart