{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Divider unit | 1 unit = 17 mm | |
Number of slotted dividers | 2 | |
Number of dividers | 4 | |
suitable for drawer front height | 250 mm | |
suitable for drawer width in units | 27 E; 36 E | |
suitable for drawer depth in units | 36 E; 27 E | |
suitable for drawers usable width | 459 mm | |
suitable for drawers usable depth | 612 mm | |
Type of product | Drawer divider |
Article number | 960240 2+4 | |
EAN / GTIN | 4045197344908 | |
Manufacturer number | 960240 2+4 |