Trough insert 7-piece

Article no.: 960130
Set price 7 Piece (8.10 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
251 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 30 mm
Width 490 mm
Depth 520 mm
Trough width 50 mm
Divider unit 1 unit = 10 mm
Number of dividers 7
suitable for drawer front height 60 and more mm
suitable for drawer front height 60 and more mm
suitable for drawers width 490 mm
suitable for drawers depth 520 mm
Material Polystyrene
Type of product Trough insert

Identification numbers & Classifications

Article number 960130
EAN / GTIN 2050000986802
Manufacturer number 960130

Description

Version:

Made of polystyrene.

Suitable for:

Drawers No. 920140, No. 933730, No. 933760, No. 934194 and drawers for workbenches No. 920000, No. 920010, No. 930950 − 933427, No. 933500933900, No. 934400934650 and No. 934100934170.
For housing width 600 mm. For internal drawer dimensions 490×520 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart