{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Workbench | |
Height | 113 mm | |
Width | 120 mm | |
Width in units | 12 U | |
Divider unit | 1 unit = 10 mm | |
angled mounting for label holder | no | |
suitable for drawer front height | 140 and more mm | |
Material | Aluminium | |
Fixing to the floor of the drawer | no | |
Type of product | Drawer divider |
Article number | 960040 113X120 | |
EAN / GTIN | 4045197327673 | |
Manufacturer number | 960040 113X120 |