This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with fitted base and DOM cylinder lock, Number of compartments: 2

Article no.: 959800 2

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Cylinder lock: modular barrel
  • Safety certificate: GS TÜV Thüringen

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Cylinder lock modular barrel
Safety certificate GS TÜV Thüringen
Height 1,800 mm
Width 610 mm
Depth 500 mm
usable width of each compartment 220 mm
usable depth of each compartment 465 mm
usable height of each clothing compartment 1,270 mm
usable height of each hat compartment 345 mm
Shelf width 220 mm
Storage shelf depth 465 mm
Number of compartments 2
Number of fixed shelves 1
Number of clothes rails 1
suitable for integral helmets yes
Cabinet fronts Plain sheet metal swing door
Support cabinet version Fitted base
Ventilation slots in the door yes
Special paints available no
Weight 43 kg
Lock version Cylinder lock
Standard DIN 4547
Type of product Locker

Identification numbers & Classifications

Article number 959800 2
EAN / GTIN 4045197529084
Manufacturer number 959800 2

Description

Version:

Compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and pressed-in label frame. Choice between plastic feet or fitted base.
With high-quality cylinder lock.

Version - image:

Ventilation concept –
Air flows through holes in the rear of the cabinet floor ensuring good ventilation and drying within the compartment.
In cabinets with fitted bases the air flows through openings above the recessed base.

Standard:

DIN 4547

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated. No special paint finishes available.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart