This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular garment locker with cylinder lock, Number of compartments: 4

Article no.: 958776 4
4

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 800 mm
Depth 550 mm
usable height of each compartment 900 mm
usable width of each compartment 340 mm
usable depth of each compartment 500 mm
Number of compartments 4
Number of clothes rails 1
suitable for integral helmets yes
Cabinet fronts Plain sheet metal swing door
Support cabinet version Fitted base
Sloping roof no
Ventilation slots in the back wall yes
Ventilation slots in the door no
Base fascia removable no
Special paints available yes
Weight 81.5 kg
Lock version Cylinder lock
Standard DIN 4547
Type of product Locker

Identification numbers & Classifications

Article number 958776 4
Manufacturer number 958776 4

Description

Version:

Doors with resilient stops. Plastic slides in the base frame. Base frame height 80 mm. Top frame height 40 mm. Top and base flush with the door. Fitted swing doors. The door can easily be converted from right- to left-hinged. With high quality cylinder lock in the slide handle.
Internal fitments: Clothes hook strip with 3 hooks, fitted directly under the top board of the compartment.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 5005 signal blue powder-coated.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart