{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 225 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 800 mm | |
Depth | 550 mm | |
usable height of each compartment | 900 mm | |
usable width of each compartment | 340 mm | |
usable depth of each compartment | 500 mm | |
Number of compartments | 4 | |
Number of clothes rails | 1 | |
suitable for integral helmets | yes | |
Cabinet fronts | Plain sheet metal swing door | |
Support cabinet version | Fitted base | |
Sloping roof | no | |
Ventilation slots in the back wall | yes | |
Ventilation slots in the door | no | |
Base fascia removable | no | |
Special paints available | yes | |
Weight | 81.5 kg | |
Lock version | Cylinder lock | |
Standard | DIN 4547 | |
Type of product | Locker |
Article number | 958776 4 | |
Manufacturer number | 958776 4 |