{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Cabinet housing internal load capacity | 1,600 kg | |
Door opening angle | 225 degrees | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 1,024 mm | |
Depth | 725 mm | |
Width in units | 54 E | |
Depth in units | 36 E | |
Width / depth in units | 54 E / 36 E | |
Usable height | 1,840 mm | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Viewing window swing door | |
Weight | 74 kg | |
Type of product | Heavy-duty cabinet |
Article number | 958320 1024 | |
Manufacturer number | 958320 1024 |