Base with removable fascia for cabinets, depth 28G, Height 150 mm, Cabinet casing in G: 20

Article no.: 958176 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 150 mm
Width 500 mm
Depth 700 mm
Suitable for housing width in G 20
Suitable for housing depth in G 28
Type of product Fitted base

Identification & Classification

Article number 958176 20
EAN / GTIN 4062406545161
Manufacturer number 958176 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base 150 mm tall with fascia (front and back) removable for transporting the cabinets.
Base of sheet metal for fitting under the cabinet casing.

Suitable for:

Cabinets No. 941001941077, No. 942701942767.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Cabinets must not be moved when loaded.
For safety reasons, the base is not approved for transport using a pallet truck.

Warning:

Bestimmungsgemäße Verwendung
  • Kombinationsmöglichkeiten entsprechend Technischen Daten beachten.
  • Nr. 958065 Gr. 30,40; 958066 Gr. 30, 40; 958085 Gr. 30, 40, 50, 60; 958086 Gr. 30, 40, 50, 60; 958146 Gr. 30, 40, 50, 60, 80; 958176: Durch Abnehmen der Blende ist Transport des Schrankes mit Hubwagen möglich.
  • Nur an entsprechenden Bohrungen montieren.
  • Maximale Tragfähigkeiten beachten.

Sachwidriger Einsatz

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart