This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Large-capacity cabinet with pull-out frames and viewing window swing doors 1000/L

Article no.: 957357 1000/L
  • Vertical pull-out frame load capacity: 80
  • Cabinet housing internal load capacity: 1,000
  • Drawer runner extension: Anti-tilt lock
  • Door opening angle: 225
  • Hoffmann perforated panel grid interval: 9×9

Product details

Technical Data

Material thickness 0.9 mm
Vertical pull-out frame load capacity 80 kg
Cabinet housing internal load capacity 1,000 kg
Drawer runner extension Anti-tilt lock
Door opening angle 225 degrees
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 725 mm
Vertical pull-out frame usable height 1,650 mm
Vertical pull-out frame usable depth 635 mm
Number of perforated panels 4
Type of cabinet Base cabinet
Cabinet fronts Viewing window swing door
Vertical pull-out frame version cantilevered
Weight 219 kg
Type of product Upright cabinet

Identification numbers & Classifications

Article number 957357 1000/L
Manufacturer number 957357 1000/L

Description

Version:

All doors with safety edges and reinforced on the inside. All models with doors are lockable by slide handle with a cylinder lock. With pull-out frames of folded sheet metal with □ 9×9 mm on a 37 mm grid for mounting hooks and holders, together with perforated panel accessories. These can be found in part 96. Perforated panels adjustable on a 50-mm grid. Perforated panels mounted on telescopic guides, load capacity of each perforated panel 80 kg.Usable area of each pull-out frame depth×height 635×1650 mm ≙ 2.1 m2 usable area per each pull-out wall (2 faces). Only one frame can be pulled out at a time. 

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart