This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Large capacity cabinet with Plain sheet metal swing doors 750/F

Article no.: 957230 750/F

Select article variation and quantity

width mm / Model Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 750 mm
Depth 725 mm
Depth in units 36 U
Usable height 840 mm
Number of shelves 1
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal swing door
Weight 36.8 kg
Type of product Large-capacity cabinet

Identification numbers & Classifications

Article number 957230 750/F
Manufacturer number 957230 750/F

Description

Version:

Mountings for storage shelves at 20 mm intervals. All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with a cylinder lock.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

Top-mounted cabinets should be secured against tipping over.

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart