{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 60 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width×depth in units | 50×26 units | |
Width in units | 50 E | |
Depth in units | 26 E | |
Front height | 200 mm | |
Usable height | 186 mm | |
Usable width | 850 mm | |
Usable depth | 445 mm | |
Shell height | 182 mm | |
with individual drawer release system | no | |
suitable for modular cabinet size | 1000, 2000 | |
Weight | 13.1 kg | |
Type of product | Drawer |
Article number | 957026 200 | |
Manufacturer number | 957026 200 |