Transparent box carrier, Transparent box type: ST4

Article no.: 956875 ST4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Transparent box type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 208 mm
Width 601 mm
Depth 139 mm
Number of transparent boxes 4
Transparent box type ST4
Type of product Storage container rack

Identification numbers & Classifications

Article number 956875 ST4
EAN / GTIN 4062406128357
Manufacturer number 956875 ST4

Description

Application:

For storing small components − dust-free and clearly identifiable.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart